- Red
- 1 Compartment
description
- The MILWAUKEE® PACKOUT™ Magnetic Bin can be hung on Wall Plates or stored inside MILWAUKEE® PACKOUT™ Low Profile Organizers and Compact Low Profile Organizers (48-22-8431 & 48-22-8436). Each Magnetic Bin features a Quick Access Magnetic Dish which can be used to organize and store small items like fasteners, power tool accessories, and more. A Non-Marring Magnetic Base allows the bin to be stored on metal items without damaging them. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Hang or Store
- Quick Access Magnetic Dish
- Non-Marring Magnetic Base
- Stores: Fasteners, Power Tool Accessories, and More
- Stores in: PACKOUT™ Low-Profile Organizer (48-22-8431) & Compact Low-Profile Organizer (48-22-8436)
- Hangs On PACKOUT™ Wall Plates
- L 4" x W 4" x H 2"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ Magnetic Bin
- Modular Connectivity with ALL PACKOUT™ Components
| Wheels | No |
| Color/Finish | Red |
| Manufacturer Warranty | Limited Lifetime |
| Overall Height | 2 in |
| Overall Width | 4 in |
| Application | Tool Storage |
| Lockable | No |
| No. of Compartments | 1 |
| Material | Polymer |
| Weight | 0.99 LB |
| EAN or UPC | 45242801145 |

