Skip to content Skip to navigation menu
PACKOUT™ Large Red Polymer, Steel 1 Compartment Magnetic Bin

48-22-8071

PACKOUT™ Large Red Polymer, Steel 1 Compartment Magnetic Bin
Item #120087481
  • Red
  • 1 Compartment
PACKOUT™ Large Red Polymer, Steel 1 Compartment Magnetic Bin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red
  • 1 Compartment

description

  • The MILWAUKEE® PACKOUT™ Large Magnetic Bin can be hung on Wall Plates or stored inside MILWAUKEE® PACKOUT™ Low Profile Organizers and Compact Low Profile Organizers (48-22-8431 & 48-22-8436). Each Large Magnetic Bin features a Quick Access Magnetic Dish which can be used to organize and store small items like fasteners, power tool accessories, and more. A Non-Marring Magnetic Base allows the bin to be stored on metal items without damaging them. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • Hang or Store
  • Quick Access Magnetic Dish
  • Non-Marring Magnetic Base
  • Stores: Fasteners, Power Tool Accessories, and More
  • Stores in: PACKOUT™ Low-Profile Organizer (48-22-8431) & Compact Low-Profile Organizer (48-22-8436)
  • Hangs On PACKOUT™ Wall Plates
  • L 4" x W 8" x H 2"
  • Limited Lifetime Warranty
  • Includes (1) PACKOUT™ Large Magnetic Bin
  • Modular Connectivity with ALL PACKOUT™ Components
Application Tool Storage
Overall Width 8 in
Color/Finish Red
No. of Compartments 1
Manufacturer Warranty Limited Lifetime
Overall Height 2 in
Lockable No
Material Polymer, Steel
Wheels No
Weight 1.87 LB
EAN or UPC 45242801152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison