Skip to content Skip to navigation menu
Twisted Pair Install Kit

48-22-8101

Twisted Pair Install Kit
Item #120569682
  • Twisted Pair Install Kit
Twisted Pair Install Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Twisted Pair Install Kit

description

  • The MILWAUKEE® Twisted Pair Install Kit provides all the tools needed to strip, crimp, and punch twisted pair cables. This kit includes (1) Impacting Punchdown, (1) Ratcheting Modular Crimper & Stripper, and (1) UTP Stripper. This kit also comes with (1) Zippered Pouch to store tools when not in use. Backed by Milwaukee's limited lifetime warranty.

features

  • STRIP. CRIMP. PUNCH.
  • Spring-Loaded Punches for Consistent Terminations (Impact Punchdown)
  • Non-Slip Grips For All Day Use (Impact Punchdown)
  • Quick Release Blade Storage (Impact Punchdown)
  • Stripping Nest For Quicker Terminations (Ratcheting Modular Crimper & Stripper)
  • Ratcheting Mechanism With Easy Release (Ratcheting Modular Crimper & Stripper)
  • Quick Transition Between Crimping Sizes (Ratcheting Modular Crimper & Stripper)
  • Adjustable Blade Height (UTP Stripper)
  • Optimized Finger Loop (UTP Stripper)
  • Up to 2x More Durable (Zipper Pouch)
  • Limited Lifetime Warranty
Weight 1.59 LB
EAN or UPC 45242848300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison