Skip to content Skip to navigation menu
Coax Install Kit

48-22-8103

Coax Install Kit
Item #120327693
  • Coax Install Kit
Coax Install Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coax Install Kit

description

  • The MILWAUKEE® Coax Install Kit provides all the tools needed to cut, strip, and crimp coaxial cables. This kit includes (1) Coax Compression Crimper, (1) Coax Stripper, and (1) 6" Diagonal Cutters. This kit also comes with (1) Zippered Pouch to store tools when not in use.

features

  • CUT. STRIP. CRIMP.
  • Universal plunger for multiple connectors (coax compression crimper)
  • Connector markings and measuring scale (coax compression crimper)
  • Compact for easy handling (coax compression crimper)
  • Dual-Sided cartridge strips 4 cable sizes (coax stripper)
  • Fast 2 level prep (coax stripper)
  • Spring assisted stripping (coax stripper)
  • Up to 2x more cuts (6" comfort grip diagonal cutting pliers)
  • Up to 2x more durable (zipper pouch)
  • Limited lifetime warranty
Weight 1.32 LB
EAN or UPC 45242848324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison