Skip to content Skip to navigation menu
Compact Electrician's 7 in 1680D Ballistic Nylon Red, Black Work Pouch

48-22-8111

Compact Electrician's 7 in 1680D Ballistic Nylon Red, Black Work Pouch
Item #112920607
  • 7 in Width
Compact Electrician's 7 in 1680D Ballistic Nylon Red, Black Work Pouch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Width

description

  • Milwaukee® work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The compact electricians work pouch provides users with 13 pockets to organize their tools and incorporates a solid base that allows the bag to remain upright when set on a flat surface. The integrated handle allows the bag to be easily transported from and task to task and the incorporated belt slot allows the pouch to fit onto belts up to 3 in. wide. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.

features

  • 13 Pockets for organizing tools
  • 1680D Ballistic nylon construction
  • Riveted seams
  • Integrated carry handles
  • Stable base - allows pouch to stand upright on flat surfaces
  • Belt slot - fits up to a 3 in. work belt
Clothing Size One Size Fits All
Color/Finish Red/Black
Material 1680D Ballistic Nylon
Magnetic No
Overall Width 7 in
Manufacturer Warranty Limited Lifetime
Pocket Count 13
Overall Height 11 in
Overall Depth 3 in
Weight 0.87 LB
EAN or UPC 45242358199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison