Skip to content Skip to navigation menu
Electricians 12.795 in 1680D Nylon Red, Black Work Pouch with Quick Adjust Belt

48-22-8112

Electricians 12.795 in 1680D Nylon Red, Black Work Pouch with Quick Adjust Belt
Item #114180277
  • 12.795 in Width
Electricians 12.795 in 1680D Nylon Red, Black Work Pouch with Quick Adjust Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12.795 in Width

description

  • Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The electricians work pouch w/ quick adjust belt provides users with 15 pockets to organize their tools and incorporates a solid base that allows the bag to remain upright when set on a flat surface. The integrated handle allows the bag to be easily transported from and task to task and the metal tape measure clip securely stores a tape measure for easy access. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags.

features

  • 15 Pockets for organizing tools
  • 1680D Nylon construction
  • Riveted seams
  • All metal hardware
  • Integrated carry handle
  • Stable base - allows pouch to stand upright on flat surfaces
  • Puncture Resistant pocket
  • Integrated hip pad
  • Tape measure clip
  • Belt slot - fits up to a 3 in. work belt
Pocket Count 15
Clothing Size One Size Fits All
Family Name Electricians Work Pouch with Quick Adjust Belt
Material 1680D Nylon
Overall Height 3.5 in
Magnetic No
Manufacturer Warranty Limited Lifetime
Overall Depth 10.5 in
Color/Finish Red/Black
Overall Width 12.795 in
Weight 1.78 LB
EAN or UPC 45242509157
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison