- 2.3 in Width
- 8.3 in Length
description
- The MILWAUKEE® Cable Splicer's Sheath is designed to securely hold Electrician Snips and Knives. It’s made of durable leather to prevent wear. This leather sheath features rivet reinforcement for puncture protection and longer life. The sheath is designed to sit flush when attached to a belt and features a hole for easy riveting to leather tool belts.
features
- Made from leather
- Rivet Reinforced for Puncture Protection
- 2 quick-access pockets
- Front pocket holds Electrician Snips (48-22-4045)
- Back pocket holds Underground Knife (48-22-1929)
- Holds Snips and Knife for common Electrical and Power Utility Applications
- Belt attachment loop
- Rivet hole for tool belt connection
- Limited lifetime warranty
| Height | 8.3 in |
| Color/Finish | Black, Red |
| Belt Clip | No |
| Belt Attachment Method | Loop |
| Material | Leather |
| Manufacturer Warranty | Limited Lifetime |
| Overall Length | 8.3 in |
| Width | 2.3 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242763481 |

