- 8.3 in Length
description
- The MILWAUKEE® Cable Splicer's Sheath Kit features Electrician Snips and an Underground Knife that are ideal for cutting small gauge wire and stripping multi-layer wire and cable. The Underground Knife has a stainless steel blade that is optimized to stay sharper longer and the ergonomic handle is designed for all-day use. The Electrician Snips feature Bolt Lock Technology to prevent blades from loosening. Milwaukee® forged, serrated blades include a wire gullet designed to prevent blades from walking while making a cut. All-Metal handles and comfortable grips provide maximum leverage and comfort. The Milwaukee® Cable Splicer's Sheath is designed to securely hold Electrician Snips and Knife. It’s made of durable leather to prevent wear and features rivet reinforcement for puncture protection and longer life. The sheath is designed to sit flush when attached to a belt and features a hole for easy riveting to leather tool belts.
features
- Rivet Reinforced Sheath for puncture protection
- Bolt Lock Technology - Blades won't come loose
- High Leverage Ergonomic Handles
- Wire Gullet prevents wires from walking
- All Metal Handles
- Serrated Teeth for non-slip cutting
- Stainless steel utility blade stays sharper longer
- Ergonomic handle is designed for all-day use
- Ideal for stripping cable, easy to hang, and store
- Limited lifetime warranty
| Color/Finish | Red |
| Length | 8.3 in |
| Handle Material | Plastic |
| Electrician Tool Type | Cable Stripper |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.7 LB |
| EAN or UPC | 45242763498 |

