- 6.7 in Width
description
- Milwaukee Tool utility pouch is specifically designed to provide storage solutions for the essential tools needed throughout the work day. The product features 1680D ballistic material construction, which provides 5x longer life and riveted seams resulting in a 4x stronger pouch. The Milwaukee utility pouch also features a quick attach belt loop that is designed to allow the pouch to quickly be attached or removed from a work belt. Lastly, the pouch has a tape strap designed for convenient access to electrical or pipe thread tape.
features
- 1680D ballistic material
- Quick-attach belt loop
- Riveted seams
- 5x longer life
- Up to 4x stronger riveted seams
- Tape strap
- Adjustable belt attachments
- 8 Exterior pockets & 1 deep center pocket
- Lightweight and ergonomic
| Pocket Count | 8 |
| Magnetic | No |
| Material | 1680D Ballistic |
| Clothing Size | One Size Fits All |
| Overall Height | 10.75 in |
| Overall Width | 6.7 in |
| Color/Finish | Red/Black |
| Manufacturer Warranty | Limited Lifetime |
| Overall Depth | 2.5 in |
| Weight | 0.71 LB |
| EAN or UPC | 45242006762 |

