- Nylon
description
- Milwaukee work gear is nothing but heavy duty. Designed with the professional tradesmen in mind and built with 1680denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The contractor work belt w/ suspension rig provides users with 24 organizational pockets and incorporates handles that allow the belt to be easily removed, stored, and transported. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags and the included work belt is padded and breathable for all day comfort. The included suspenders feature a universal smart phone pocket and provide users with unmatched comfort while on the jobsite. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.
features
- 24 Pockets for organizing tools
- 1680D Nylon construction
- Riveted seams
- All metal hardware
- Integrated carry handles
- Puncture Resistant pocket
- Padded work belt - fits 30 in. to 53 in. waists
- Smart phone pocket
| Tool Belt Type | Contractor |
| Handing | Left or Right Handed |
| Family Name | Contractor Work Belt with Suspension Rig |
| Clothing Size | Large |
| Material | Nylon |
| Pocket Count | 24 |
| Weight | 5.29 LB |
| EAN or UPC | 45242333974 |

