- 13 in Width
description
- Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The carpenter’s pouch provides users with 17 pockets to organize their tools and incorporates a rafter square slot to provide ultimate utility. The integrated handle allows the bag to be easily transported from and task to task and the incorporated belt slot allows the pouch to fit onto belts up to 3 in. wide.
features
- 17 Pockets for organizing tools
- 1680D Ballistic nylon construction
- Riveted seams
- Integrated carry handle
- Rafter square slot
- Quick-access pouch
- Belt slot - fits up to a 3 in. work belt
| Pocket Count | 17 |
| Clothing Size | One Size Fits All |
| Color/Finish | Red/Black |
| Overall Height | 11 in |
| Overall Width | 13 in |
| Magnetic | No |
| Manufacturer Warranty | Limited Lifetime |
| Material | 1680D Ballistic Nylon |
| Overall Depth | 3 in |
| Weight | 1.41 LB |
| EAN or UPC | 45242358175 |

