- 13 in Width
description
- Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The 3-tier material pouch provides users with 13 pockets to organize their bulk materials and tools. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags. The integrated handle allows the bag to be easily transported from and task to task and the incorporated belt slot allows the pouch to fit onto belts up to 3 in. wide.
features
- 13 Pockets for organizing tools
- 1680D Ballistic nylon construction
- Riveted seams
- Integrated carry handles
- Puncture Resistant pocket
- Tiered design
- Belt slot - fits up to a 3 in. work belt
| Overall Width | 13 in |
| Color/Finish | Red/Black |
| Material | 1680D Ballistic Nylon |
| Overall Height | 11 in |
| Manufacturer Warranty | Limited Lifetime |
| Pocket Count | 13 |
| Overall Depth | 3 in |
| Magnetic | No |
| Clothing Size | One Size Fits All |
| Weight | 1.52 LB |
| EAN or UPC | 45242358182 |

