- 2 in Width
description
- The Milwaukee bucket organizer wrap was designed to provide ultimate versatility and superior durability. Featuring an exterior wrap design, the bucket organizer allows for full use and access to, the interior of the bucket while providing 30 exterior pockets and 2 large zipper pockets for ultimate organization. Built with tear resistant 1680D ballistic material, the Milwaukee bucket organizer wrap provides the extreme durability and functionality that confirms Milwaukee's commitment to providing innovative, durable storage solutions.
features
- Open bucket design - allows full access and use of the interior of the bucket
- 2 Exterior zipper pockets
- 1680D Ballistic material construction
- 32 Exterior pockets
| Depth | 12 in |
| Family Name | Bucket Organizer Bag |
| Height | 13 in |
| Color | Red |
| Width | 2 in |
| No. of Compartments | 32 |
| Material | 1680D Ballistic |
| Color/Finish | Red |
| Pocket Outside Quantity | 32 |
| Weight | 1.46 LB |
| EAN or UPC | 45242479580 |

