- 0.75 in Width
description
- Milwaukee zipper pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant resistant bottom allows easy access to the pouches interior, while protecting its contents.
features
- Rugged metal zipper
- Water Resistant stand-up base
- Hang loop - allows torches to be attached together or to other bags
- Constructed of heavy duty number 10 canvas
| Height | 8 in |
| Pocket Inside Quantity | 1 |
| Material | Heavy Duty No. 10 Canvas |
| Width | 0.75 in |
| Color/Finish | red |
| Handle | No |
| Case/Bag Type | Soft Sided |
| Depth | 0.75 in |
| Weight | 0.24 LB |
| EAN or UPC | 45242344604 |

