- 0.6 in Width
description
- Milwaukee multi-size zipper pouches feature a breathable and durable heavy duty no. 10 canvas construction, as well as a rugged metal zipper for a lifetime of use. The zipper pouches include 6 in., 8 in. and 14 in. pouches which are ideal for storing electrical tape, bits, washers, screws, hand tools, and accessories. The weather resistant stand-up base allows easy access to the pouches interior, while protecting its contents. Lastly, the hang loop allows pouches to be attached together or to other bags, which can be stored for all types of jobsites.
features
- Up to 2X more durable
- Rugged metal zipper
- Water resistant stand-up base
- Hang loop allows pouches to be attached together or to other bags
- Constructed of heavy duty no. 10 canvas
- The 14 in. storage pouch is ideal for storing extension bits, auger bits, longer hand tools, and SAWZALL blades
- The 8 in. storage pouch is ideal for storing nut drivers, pliers, hole saws, accessories, and hand tools
- The 6 in. storage pouch is ideal for storing fasteners, electrical tape, bits, washers, and screws
- Breathable and durable design
- Includes 3 zipper pouches
- Limited Lifetime Warranty
| Handle | No |
| Height | 6.5 in |
| Material | Heavy Duty No. 10 Canvas |
| Depth | 13.7 in |
| Pocket Inside Quantity | 1 |
| Case/Bag Type | Soft Sided |
| Width | 0.6 in |
| Color/Finish | Red |
| Weight | 0.51 LB |
| EAN or UPC | 45242532230 |

