- 1 Pocket
description
- Milwaukee zipper pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant resistant bottom allows easy access to the pouches interior, while protecting its contents.
features
- Rugged metal zipper
- Water Resistant stand-up base
- Hang loop - allows torches to be attached together or to other bags
- Constructed of heavy duty no. 10 canvas
| Height | 8 in |
| Handle | No |
| Width | 0.75 in |
| Color | Red, Black |
| Material | Heavy Duty No. 10 Canvas |
| Depth | 0.75 in |
| Included | (3) Zipper Pouches |
| Case/Bag Type | Soft Sided |
| Pockets/Pouches | 1 |
| Weight | 0.73 LB |
| EAN or UPC | 45242344611 |

