- 35 Pockets
description
- The Milwaukee jobsite backpack was designed with the professional tradesmen in mind and built with durable 1680 denier material and an impact and water resistant molded base. The jobsite backpack features a padded, breathable load bearing harness for ultimate comfort and jobsite performance, as well as a laptop pocket for the protected storage of laptops and tablets. A fold-down front pocket allows for easy storage of large items such as fish tapes, drills and extension cords, while exterior Daisy chains allow for additional clip-on storage. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.
features
- 35 Pockets for organizing tools
- Impact Resistant molded base - protects contents and allows backpack to stand up
- 1680 Ballistic material
- Load-bearing harness- padded and pouch-able for all day comfort
- Laptop sleeve - holds laptops up to 15.6 in.
- Bulk pocket - quick access to bulks items such as fish tapes and power tools
- Attachment strap - allows bag to be easily and securely attached to vertical handles
| Color | Black, Red |
| Warranty | Limited Lifetime |
| Overall Width | 9 in |
| Pocket Count | 35 |
| Clothing Size | One Size Fits All |
| Overall Height | 15.4 in |
| Magnetic | No |
| Material | 1680 Ballistic material |
| Pockets/Pouches | 35 |
| Overall Depth | 24.4 in |
| Weight | 6.0 LB |
| EAN or UPC | 45242333943 |

