Skip to content Skip to navigation menu
Backpack

48-22-8205

Backpack
Item #117242252
  • PERFORMANCE TRAVEL BACKPACK
Backpack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PERFORMANCE TRAVEL BACKPACK

description

  • Our Performance Travel Backpack was designed from the ground up, with durable, tear-resistant 1680-denier material and an attachment sleeve to connect to luggage with vertical handles. The backpack features a padded, breathable, load-bearing harness for increased comfort while transporting. This MILWAUKEE® backpack with laptop pocket keeps your laptops, tablets and other mobile devices safely protected. With 23 pockets, including a quick-access magnetic pocket, this backpack offers you ultimate organization. Our backpack provides a combination of durability and functionality that confirms our commitment to delivering innovative, durable solutions for the end-user.

features

  • 23 Total Pockets
  • Tear-Resistant 1680D Ballistic Material
  • Attatchment Sleeve to Securely Attach to Vertical Handles
  • Quick-Access Magnetic Pocket
  • Rugged Metal Zippers
  • Load-Bearing Harness
  • 2 Water Bottle Pockets
  • Padded and Breathable Straps
  • Laptop Storage Fits up to a 15.6" Laptop
Weight 4.52 LB
EAN or UPC 45242559527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison