- 21.65 qt Capacity
- Red
description
- Milwaukee Tool jobsite cooler is specifically designed to be durable enough to withstand tough jobsite conditions. The cooler utilizes double insulation and a food-grade leak proof liner to keep ice cold for 24 hours without leaking. Additionally, Milwaukee constructed the cooler with 1680D ballistic material base and heavy duty metal zippers for a longer life. A tape measure clip with a bottle opener provides ultimate versatility. Lastly, Milwaukee implemented a tech pocket and dry storage compartment to make this cooler a versatile jobsite storage solution.
features
- 2X the insulation
- Food grade leak proof liner
- 1680D ballistic material weather resistant base
- Holds ice for 24 hours
- Tape measure clip with bottle opener
- Heavy duty metal zippers
- Padded shoulder strap
- Tech pocket for storing tablets and electronic devices
- Dry storage compartment
- No sweat exterior
- 3 Total pockets inside and 5 pockets outside
- Holds 21.65 liquid quarts
| Warranty | Limited Lifetime |
| Wheels | No |
| No. of Handles | 1 |
| Color | Red |
| Handle Material | Fabric |
| Cooler Type | Personal Cooler |
| Depth | 11.1 in |
| Width | 13.8 in |
| Height | 15 in |
| Weight | 2.76 LB |
| EAN or UPC | 45242509782 |

