The Milwaukee® canvas utility bucket provides our users reinforced canvas and lasting durability. Constructed of heavy duty no. 6 canvas with a double layered canvas base and a reinforced ring to keep the bag open results in a longer lasting storage solution. The canvas utility bucket features an impact resistant base and weep holes that let water out after extended jobsite use. Lastly, a rugged swiveling metal carabiner allows for storage up to 75 Lbs. on the jobsite.
features
Reinforced canvas lasting durability
Double layered canvas
Impact Resistant molded base
Swiveling metal carabiner
Rated up to 75 Pounds
2 Internal pockets
Durable number 6 canvas
Weep holes let water out
Reinforced ring keeps bag open
2 D rings for more storage
Color/Finish
Tan/Black
Manufacturer Warranty
Limited Lifetime
Depth
11.81 in
Height
14.57 in
Material
Heavy Duty No. 6 Canvas
Pocket Inside Quantity
2
Width
11.81 in
Weight
2.2 LB
EAN or UPC
45242524068
We're here for you
with Service Centers across the country - We have your back