- 11.81 in Width
description
- The MILWAUKEE® Canvas Utility Bucket was built with lineman and power utility trades in mind featuring a large, swiveling metal carabiner for the easiest attachment. The carabiner has a large gate opening to clip it into place anywhere. The storage bucket has an impact-resistant base and reinforced canvas for lasting durability. The utility bucket is rated for up to 75 pounds of carrying capacity. Built-in weep holes allow water drainage after extended jobsite use. A reinforced ring keeps the bag open for a longer-lasting storage solution.
features
- Reinforced durable double-layer No. 6 canvas
- Swiveling Metal Carabiner
- Durable No. 6 Canvas
- Rated up to 75 Pounds
- Weep Holes Let Water Out
- Reinforced Ring Keeps Bag Open
| Material | Canvas |
| Pocket Inside Quantity | 1 |
| Depth | 11.81 in |
| Width | 11.81 in |
| Compatible Bucket Size | Adjustable |
| Manufacturer Warranty | Limited Lifetime |
| Height | 14.57 in |
| Color/Finish | White/Black |
| Weight | 2.2 LB |
| EAN or UPC | 45242574131 |

