- 5.4 in Width
- Nylon Material
- 22 in Depth
- 4.9 in Height
description
- The MILWAUKEE® 6T Utility Crimper & Cutter Bag is optimized to hold the 6T Linear Utility Crimper with up to three additional crimping or cutting jaws. Constructed of rugged nylon, the bag is designed to be stored flat in horizontal truck bins. The added top handle allows it to be hung vertically and easily transported back and forth from the job. The two-sided, dual zipper design keeps the tool and jaws secure during storage.
features
- Holds 1 6T Crimper and 3 Additional Crimping or Cutting Jaws
- Store flat in horizontal truck bins or hang from the top handles
- Constructed from rugged nylon for durability
- Optimized to store 6T Linear Utility Crimper
- Designed to be stored flat in horizontal truck bins
- Individual pouches securely store up to three cutting and crimping jaws
- Top handle allows for easy transport from truck to work location
- Drainage holes provide path for water to leave bag
- Dual zipper design provides easy access to tool and jaw pouches
| Included | (1) 6T Crimper & Cutter Bag |
| Case/Bag Type | Soft Sided |
| Depth | 22 in |
| Material | Nylon |
| Color | Red, Black |
| Width | 5.4 in |
| Handle | Yes |
| Height | 4.9 in |
| Weight | 2.55 LB |
| EAN or UPC | 45242573202 |

