- 9.4 in Length
description
- Milwaukees 48-22-8278 utility bucket bag is designed to store and organize your crimper and cutter, as well as accessories such as crimping dies and jaws.
features
- Top handle for stationary wall hanging or convenient transport
- Side straps for hanging die trees or other accessories
- Zippered main pocket for secure crimper/cutter storage, front pocket for organizing smaller items
- Durable canvas material
| Shoulder Strap Included | Yes |
| Accessory Type | Utility Crimper and Cutter Bag |
| Width | 7 in |
| Height | 22 in |
| Length | 9.4 in |
| Material | Tough Force Logic Canvas Material - Red and Black |
| Weight | 2.65 LB |
| EAN or UPC | 45242356577 |

