Skip to content Skip to navigation menu
2 in Impact Resistant Polymer Red Bucket Hook

48-22-8292

2 in Impact Resistant Polymer Red Bucket Hook
Item #117712239
  • Bucket Hook
2 in Impact Resistant Polymer Red Bucket Hook
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bucket Hook

description

  • The MILWAUKEE® 2" Bucket Hooks are used to hang tool aprons, oval bags, other storage solutions, and specialized power utility tools on 2" utility truck buckets. The bucket hooks are compatible with standard eyelets on tool aprons and bags. They are made of an impact-resistant polymer that resists cracking and chipping for durability. These lineman bucket hooks survive all weather conditions.

features

  • Fits Standard Eyelets, on Tool Aprons and Bags
  • Hangs Aprons, Oval Bags, and Other Storage Solutions
  • 100lb Weight Capacity
  • Durable Polymer
  • Secure Fit
  • Compatible with Milwaukee Tool 10,000 PSI Hydraulic Pump
Material Impact Resistant Polymer
Color/Finish Red
Weight 0.32 LB
EAN or UPC 45242574162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison