- Bucket Hook
description
- The MILWAUKEE® 3" Bucket Hooks are used to hang tool aprons, oval bags, other storage solutions, and specialized power utility tools on 3" utility truck buckets. The bucket hooks are compatible with standard eyelets on tool aprons and bags. They are made of an impact-resistant polymer that resists cracking and chipping for durability. These lineman bucket hooks survive all weather conditions.
features
- Fits Standard Eyelets, on Tool Aprons and Bags
- Hangs Aprons, Oval Bags, and Other Storage Solutions
- 100lb Weight Capacity
- Durable Polymer
- Secure Fit
- Compatible with Milwaukee Tool 10,000 PSI Hydraulic Pump
| Color/Finish | Red |
| Material | Impact Resistant Polymer |
| Weight | 0.33 LB |
| EAN or UPC | 45242574179 |

