- 18 in Width
- Polyester Material
- 9.5 in Depth
- 20 in Height
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Structured Backpack features tear-resistant layered ballistic material, a reinforced structure that holds its shape over time and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. This structured backpack has all metal hardware, YKK zippers, and includes 42 pockets. The PACKOUT™ Modular Storage System allows you to customize and build your storage system to easily transport and organize your tools and accessories.
features
- Tear-Resistant Layered Material
- Reinforced Structure Holds Shape
- 50Lbs Weight Capacity
- Constructed with 1680D & 1800D Ballistic Material for Durability
- Padded Shoulder Straps
- Stamped Metal Tape Clip
- 42 Total Pockets
- Most Versatile, Durable Modular Storage System
- Part of the PACKOUT™ Modular Storage System
- Limited Lifetime Warranty
| Material | Polyester |
| Handle | Yes |
| Depth | 9.5 in |
| Case/Bag Type | Soft Sided |
| Included | (1) PACKOUT Structured Backpack |
| Height | 20 in |
| Color | Black, Red |
| Width | 18 in |
| Weight | 10.4 LB |
| EAN or UPC | 45242872046 |

