- 9.75 in Width
- 1680D & 1800D Ballistic Material
- 15 in Depth
- 19 in Height
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry 's most durable and versatile storage system. The PACKOUT™ 10” Structured Tote features tear resistant layered ballistic material, a reinforced structure that holds its shape over time, and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. The 10" Structured Tote has all metal hardware, YKK zippers, and 35 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. The PACKOUT™ Modular Storage System allows users to customize and build their tool storage to suit their needs.
features
- Most Versatile, Durable Modular Storage System
- Tear Resistant: Layered Ballistic Material
- Reinforced Structure, Holds Shape
- 50lbs Weight Capacity
- Part of the PACKOUT™ Modular Storage System
- Constructed with 1680D & 1800D Ballistic Material for durability
- All Metal Hardware
- Impact Resistant Molded Base Attaches to Other PACKOUT™ Products
- YKK Zippers
- Storable Padded Shoulder Strap
- 35 Total Pockets
- Stamped Metal Tape Clip
- Limited Lifetime Warranty
| Width | 9.75 in |
| Handle | Yes |
| Color | Black, Red |
| Case/Bag Type | Soft Sided |
| Height | 19 in |
| Total Cubic Inches | 850 in3 |
| Included | (1) PACKOUT 10" Structured Tote |
| Material | 1680D & 1800D Ballistic Material |
| Depth | 15 in |
| Weight | 8.07 LB |
| EAN or UPC | 45242774715 |

