- 10 in Width
- 1680D & 1800D Ballistic Material
- 18 in Depth
- 19.75 in Height
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry 's most durable and versatile storage system. The PACKOUT™ 15” Structured Tool Bag features tear resistant layered ballistic material, a reinforced structure that holds its shape over time, and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. The 15” Structured Tool Bag has all metal hardware, YKK zippers, and 65 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. The PACKOUT™ Modular Storage System allows users to customize and build their tool storage to suit their needs.
features
- Most Versatile, Durable Modular Storage System
- Tear Resistant: Layered Ballistic Material
- Reinforced Structure, Holds Shape
- 50lbs Weight Capacity
- Part of the PACKOUT™ Modular Storage System
- Constructed with 1680D & 1800D Ballistic Material for Durability
- All Metal Hardware
- Impact Resistant Molded Base Attaches to Other PACKOUT™ Products
- YKK Zippers
- Storable Padded Shoulder Strap
- 65 Total Pockets
- Stamped Metal Tape Clip
- Limited Lifetime Warranty
| Width | 10 in |
| Handle | Yes |
| Total Cubic Inches | 1700 in3 |
| Color | Black, Red |
| Case/Bag Type | Soft Sided |
| Height | 19.75 in |
| Material | 1680D & 1800D Ballistic Material |
| Depth | 18 in |
| Included | (1) PACKOUT 15" Structured Tool Bag |
| Weight | 10.96 LB |
| EAN or UPC | 45242774722 |

