- 11 in Width
- Polyester Material
- 18 in Depth
- 13.5 in Height
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 15” Structured Tote features tear-resistant layered ballistic material, a reinforced structure that holds its shape over time and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other Milwaukee® PACKOUT™ system components via integrated locking cleats. The 15" structured tote has all metal hardware, YKK zippers, and 39 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. The PACKOUT™ Modular Storage System allows you to customize and build your own tool storage system to easily transport and organize your tools and accessories.
features
- Tear-Resistant Layered Material
- Reinforced Structure Holds Shape
- 50Lbs Weight Capacity
- All Metal Hardware
- Constructed with 1680D & 1800D Ballistic Material for Durability
- Storable Padded Shoulder Strap
- Stamped Metal Tape Clip
- 39 Total Pockets
- Most Versatile, Durable Modular Storage System
- Part of the PACKOUT™ Modular Storage System
- Limited Lifetime Warranty
| Handle | Yes |
| Case/Bag Type | Soft Sided |
| Color | Black, Red |
| Depth | 18 in |
| Height | 13.5 in |
| Width | 11 in |
| Included | (1) PACKOUT 15" Structured Tote |
| Material | Polyester |
| Weight | 10.1 LB |
| EAN or UPC | 45242872060 |

