- Red
description
- The MILWAUKEE® PACKOUT™ 7-Hook Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This hook is constructed with metal reinforcement to maintain shape when loaded and is optimized for wrenches, screwdrivers, and more. An all-metal hook design allows easy placement and removal of stored items. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system allowing you to fully customize your shop.
features
- Most Secure Mounting
- Reinforced Hook - Maintains Shape
- Fully Customize Your Shop
- Stores: Wrenches, Screwdrivers, and More
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- 25lbs Weight Capacity
- L 3" x W 9.5" x H 3.5"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ 7-Hook Rack
- Modular Connectivity with ALL PACKOUT™ Components
| Manufacturer Warranty | Limited Lifetime |
| Material | Polymer, Steel |
| Color/Finish | Red |
| Weight Capacity | 20 lbs |
| Weight | 0.79 LB |
| EAN or UPC | 45242801183 |

