- Red, Black
- 9 in Length
description
- The MILWAUKEE® PACKOUT™ 9” Straight Hook provides the most secure mounting when paired with PACKOUT™ Wall Plates. This hook features metal reinforcement to maintain shape when loaded. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This 9” Straight Hook is optimized to store outdoor power equipment, multiple long-handled tools, and more. This hook features protective rubber grips that also prevent tools from slipping. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Reinforced Hook - Maintains Shape
- Fully Customize Your Shop
- Stores: Outdoor Power Equipment, Multiple Long Handle Tools, and More
- Protective Anti Slip Rubber Grips
- Modular Connectivity with ALL PACKOUT™ Components
- L 9" x W 3.75" x H 7.2"
- 25lbs Weight Capacity
- Includes (1) PACKOUT™ 9" Straight Hook
- Limited Lifetime Warranty
| Color/Finish | Red, Black |
| Manufacturer Warranty | Limited Lifetime |
| Material | Polymer, Steel |
| Weight Capacity | 25 lbs |
| Weight | 1.23 LB |
| EAN or UPC | 45242617937 |

