- Red, Black
- 6 in Length
description
- The MILWAUKEE® PACKOUT™ 6” Curved Hook provides the most secure mounting when paired with PACKOUT™ Wall Plates. This hook features metal reinforcement to maintain shape when loaded. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This 6” Curved Hook is optimized to store cords, heavy long-handled tools, and more. This hook features protective rubber grips that also prevent tools from slipping. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Reinforced Hook - Maintains Shape
- Fully Customize Your Shop
- Stores: Cords/Hoses, Heavy Long Handled Tools, and More
- Protective Anti Slip Rubber Grips
- Modular Connectivity with ALL PACKOUT™ Components
- L 6" x W 3.75" x H 7.2"
- 25lbs Weight Capacity
- Includes (1) PACKOUT™ 6" Curved Hook
- Limited Lifetime Warranty
| Material | Polymer, Steel |
| Weight Capacity | 25 lbs |
| Color/Finish | Red, Black |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 1.21 LB |
| EAN or UPC | 45242617944 |

