- Red, Black
description
- The MILWAUKEE® PACKOUT™ Wide Hook provides the most secure mounting when paired with PACKOUT™ Wall Plates. This hook features metal reinforcement to maintain shape when loaded. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This Wide Hook is optimized to store ladders, cords, and more. This hook features protective rubber grips that also prevent tools from slipping. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Reinforced Hook - Maintains Shape
- Fully Customize Your Shop
- Stores: Ladders, Cords, and More
- Protective Anti Slip Rubber Grips
- Modular Connectivity with ALL PACKOUT™ Components
- L 8" x W 3.75" x H 7.2"
- 25lbs Weight Capacity
- Includes (1) PACKOUT™ Wide Hook
- Limited Lifetime Warranty
| Weight Capacity | 25 lbs |
| Color/Finish | Red, Black |
| Material | Polymer, Steel |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 1.52 LB |
| EAN or UPC | 45242617951 |

