- Red, Black
- 3 in Length
description
- The MILWAUKEE® PACKOUT™ 3" Curved Hook provides the most secure mounting when paired with PACKOUT™ Wall Plates. This hook features metal reinforcement to maintain shape when loaded. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This 3" Curved Hook is optimized to store hand tools, tool bags, and more. This hook features protective rubber grips that also prevent tools from slipping. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Reinforced Hook - Maintains Shape
- Fully Customize Your Shop
- Stores: Hand Tools, Tool Bags, and More
- Protective Anti Slip Rubber Grips
- Modular Connectivity with ALL PACKOUT™ Components
- L 3" x W 3.75" x H 3.6"
- 15lbs Weight Capacity
- Includes (1) PACKOUT™ 3" Curved Hook
| Material | Polymer, Steel |
| Manufacturer Warranty | Limited Lifetime |
| Weight Capacity | 15 lbs |
| Color/Finish | Red, Black |
| Weight | 0.29 LB |
| EAN or UPC | 45242617982 |

