- Red
- 1 Compartment
description
- The MILWAUKEE® PACKOUT™ Organizer Cup provides the most secure mounting when paired with PACKOUT™ Wall Plates. The PACKOUT™ Organizer Cup features Quick Access Organization, which enables users to maximize efficiency in the shop. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This Organizer Cup is optimized to hold cans, tumblers, and more. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Quick Access Organization
- Fully Customize Your Shop
- Stores: Cans, Tumblers, and More
- Modular Connectivity with ALL PACKOUT™ Components
- L 5.25" x W 4" x H 7.25"
- 10lbs Weight Capacity
- Includes (1) PACKOUT™ Organizer Cup
- Limited Lifetime Warranty
| No. of Compartments | 1 |
| Material | Polymer, Steel |
| Wheels | No |
| Application | Tool Storage and PACKOUT™ Compatibility |
| Overall Width | 4 in |
| Weight Capacity | 15 lbs |
| Color/Finish | Red |
| Manufacturer Warranty | Limited Lifetime |
| Overall Height | 7.25 in |
| Lockable | No |
| Weight | 0.37 LB |
| EAN or UPC | 45242617999 |

