- Roll Holder
description
- The MILWAUKEE® PACKOUT™ Roll Holder provides the most secure mounting when paired with PACKOUT™ Wall Plates. The Milwaukee PACKOUT™ Roll Holder features a Quick Roll Replacement Latch which enables you to swap out rolls easily. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This Roll Holder is optimized to hold shop towels, duct tape, and more. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Quick Roll Replacement Latch
- Fully Customize Your Shop
- Stores: Shop Towels, Duct Tape, and More
- Modular Connectivity with ALL PACKOUT™ Components
- L 6.5" x W 3.6" x H 13"
- 5lbs Weight Capacity
- Includes (1) PACKOUT™ Roll Holder
- Limited Lifetime Warranty
| No. of Spaces | 1 |
| Size | Standard |
| Tools or Other Items Required For Assembly | PACKOUT™ Wall Plate |
| Wall-Mounted | Yes |
| Weight Capacity | 15 lbs |
| Manufacturer Warranty | Limited Lifetime |
| Material | Polymer, Steel |
| Color/Finish | Red, Black |
| Tools Accommodated | Shop Towels, Duct Tape |
| Weight | 0.71 LB |
| EAN or UPC | 45242618002 |

