- Red
description
- The MILWAUKEE® PACKOUT™ M12 Battery Rack provides the most secure mounting when paired with PACKOUT™ Wall Plates. The PACKOUT™ M12 Battery Rack features clip-in battery storage that keeps batteries securely held in place. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This M12 Battery Rack is optimized to store up to 4 M12 batteries of any size. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Clip-In M12 Battery Storage
- Fully Customize Your Shop
- Stores: 4 M12 Batteries
- Modular Connectivity with ALL PACKOUT™ Components
- L 2.6" x W 3.6" x H 13"
- 6lbs Weight Capacity
- Includes (1) PACKOUT™ M12 Battery Rack
- Limited Lifetime Warranty
| Weight Capacity | 15 lbs |
| Manufacturer Warranty | Limited Lifetime |
| Color/Finish | Red |
| Material | Polymer, Steel |
| Size | M12™ |
| Weight | 0.53 LB |
| EAN or UPC | 45242618019 |

