- Red
description
- The MILWAUKEE® PACKOUT™ M18 Battery Rack provides the most secure mounting when paired with PACKOUT™ Wall Plates. The Milwaukee PACKOUT™ M18 Battery Rack features clip-in battery storage that keeps batteries securely held in place. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This M18 Battery Rack is optimized to store up to 4 M18 batteries of any size. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Clip-In M18 Battery Storage
- Fully Customize Your Shop
- Stores: 4 M18 Batteries
- Modular Connectivity with ALL PACKOUT™ Components
- L 4.5" x W 4" x H 12.75"
- 20lbs Weight Capacity
- Includes (1) PACKOUT™ M18 Battery Rack
- Limited Lifetime Warranty
| Manufacturer Warranty | Limited Lifetime |
| Material | Polymer, Steel |
| Color/Finish | Red |
| Size | M18™ |
| Weight Capacity | 15 lbs |
| Weight | 0.88 LB |
| EAN or UPC | 45242618026 |

