- Red
description
- The MILWAUKEE® PACKOUT™ Tool Rack provides the most secure mounting when paired with PACKOUT™ Wall Plates. The Milwaukee PACKOUT™ Tool Rack features Quick Access Bars that allow users to maximize efficiency in the shop. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This tool rack is optimized to store pliers, snips, and more. The Tool Rack features a 20lbs weight capacity. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Quick Access Bars
- Fully Customize Your Shop
- Stores: Pliers, Snips, and More
- Modular Connectivity with ALL PACKOUT™ Components
- L 4.75" x W 9.4" x H 3.5"
- 15lbs Weight Capacity
- Includes (1) PACKOUT™ Tool Rack
- Limited Lifetime Warranty
| Size | Standard |
| Manufacturer Warranty | Limited Lifetime |
| Material | Polymer, Steel |
| Color/Finish | Red |
| Weight Capacity | 20 lbs |
| Weight | 0.6 LB |
| EAN or UPC | 45242618033 |

