Skip to content Skip to navigation menu
Screwdriver Rack

48-22-8341

Screwdriver Rack
Item #119182336
  • (6) PACKOUT SCREWDRIVER RACK
Screwdriver Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • (6) PACKOUT SCREWDRIVER RACK

description

  • The MILWAUKEE® PACKOUT™ Screwdriver Rack provides the most secure mounting when paired with PACKOUT™ Wall Plates. The PACKOUT™ Screwdriver Rack has 34 multi-size slots to allow users to store various sized screwdrivers. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. The Screwdriver Rack features a 20lbs weight capacity. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • Most Secure Mounting
  • 34 Multi-Size Slots
  • Fully Customize Your Shop
  • Stores: Various Screwdrivers
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 4" x W 9.25" x H 3.5
  • 15lbs Weight Capacity
  • Includes (1) PACKOUT™ Screwdriver Rack
  • Limited Lifetime Warranty
Weight 0.42 LB
EAN or UPC 45242618040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison