- Red
- 1 Compartment
description
- The MILWAUKEE® PACKOUT™ Compact Wall Basket delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Compact Tool Storage Basket has a 20lb weight capacity and is optimized to store gloves, bit cases, and more. The quick access opening allows you to easily retrieve stored items. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system allowing you to fully customize your shop.
features
- Most Secure Mounting
- Quick Access Opening
- Fully Customize Your Shop
- Stores: Gloves, Bit Cases, and More
- 20lbs Weight Capacity
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- L 7" x W 9.5" x H 7"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ Compact Wall Basket
- Modular Connectivity with ALL PACKOUT™ Components
| Application | Tool Storage |
| Overall Width | 9.5 in |
| Wheels | No |
| Manufacturer Warranty | Limited Lifetime |
| Lockable | No |
| Material | Polymer, Steel |
| Color/Finish | Red |
| No. of Compartments | 1 |
| Overall Height | 7 in |
| Weight | 0.99 LB |
| EAN or UPC | 45242618057 |

