- Red
description
- The MILWAUKEE® PACKOUT™ Tool Station provides the most secure mounting when paired with PACKOUT™ Wall Plates. The PACKOUT™ Tool Station features Quick Access Tool Slots, which enables users to maximize efficiency in the shop. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This tool station is optimized to store drills, impact wrenches, and more. The PACKOUT™ Tool Station features an impact-resistant polymer construction to provide ultimate durability in the shop. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Quick Access Tool Slots
- Impact Resistant Polymer Body
- Stores: Drills, Impact Wrenches, and More
- Modular Connectivity with ALL PACKOUT™ Components
- L 10" x W 9.4" x H 14"
- 25lbs Weight Capacity
- Includes (1) PACKOUT™ Tool Station
- Limited Lifetime Warranty
| Weight | 2.78 LB |
| EAN or UPC | 45242618064 |

