- Red
description
- The MILWAUKEE® PACKOUT™ Belt Clip Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This rack is constructed with metal reinforcement to maintain shape when loaded and is optimized to store anything with a belt clip, like knives, tape measures, and more. Quick Access Organization allows you to maximize efficiency in the shop. Additionally, the Milwaukee Belt Clip Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Reinforced Rack Maintains Shape
- Quick Access Organization
- Stores: Knives, Tape Measures, and More
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- 20lbs Weight Capacity
- L 1.3" x W 9.5" x H 3.5"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ Belt Clip Rack
- Modular Connectivity with ALL PACKOUT™ Components
| Color/Finish | Red |
| Weight Capacity | 20 lbs |
| Manufacturer Warranty | Limited Lifetime |
| Material | Polymer, Steel |
| Weight | 0.6 LB |
| EAN or UPC | 45242618071 |

