- Red
description
- The MILWAUKEE® PACKOUT™ Magnetic Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This rack features 3 magnetic faces and is optimized to store hand tools, fasteners, and more. Quick Access Organization allows you to maximize efficiency in the shop. Additionally, the Milwaukee Magnetic Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- 3 Magnetic Faces
- Quick Access Organization
- Stores: Hand Tools, Power Tool Accessories, and more
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- L 4" x W 9.5" x H 3.5"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ Magnetic Rack
- Modular Connectivity with ALL PACKOUT™ Components
| Manufacturer Warranty | Limited Lifetime |
| Color/Finish | Red |
| Material | Polymer, Steel |
| Weight | 2.35 LB |
| EAN or UPC | 45242618088 |

