- Red
- 1 Compartment
description
- The MILWAUKEE® PACKOUT™ Compact Shelf provides the most secure mounting when paired with PACKOUT™ Wall Plates. The PACKOUT™ Compact Shelf has a 20lbs weight capacity. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This Compact Shelf is optimized to store paint cans, bins, and more. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- 20lbs Weight Capacity
- Fully Customize Your Shop
- Stores: Paint Can, Bins for PACKOUT™, and More
- Modular Connectivity with ALL PACKOUT™ Components
- L 9.75" x W 9.5" x H 3.6"
- Fits 4 Small Bins & 2 Large Bins
- Includes (1) PACKOUT™ Compact Shelf
- Limited Lifetime Warranty
| Overall Width | 9.5 in |
| Weight Capacity | 20 lbs |
| Overall Height | 3.6 in |
| Color/Finish | Red |
| Lockable | No |
| Wheels | No |
| Material | Polymer, Steel |
| No. of Compartments | 1 |
| Application | Tool Storage and PACKOUT™ Compatibility |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.97 LB |
| EAN or UPC | 45242618095 |

