- Holder
description
- The MILWAUKEE® PACKOUT™ Long Handle Tool Holder delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Long Handle Tool Rack is optimized to store outdoor power equipment like QUIK-LOK™ Attachments, long-handled tools, and more. Quick access tool clamps make it easy to retrieve and store your long-handled tools, while the anti-slip rubber grips prevent tools from falling. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system allowing you to fully customize your shop.
features
- Most Secure Mounting
- Quick Access Tool Clamps
- Anti-Slip Rubber Grips
- Stores: QUIK-LOK™ Tools and More
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- L 4.5" x W 4" x H 13"
- 15lbs Weight Capacity
- Includes (1) PACKOUT™ Long Handle Tool Holder
- Limited Life Time Warranty
| Weight Capacity | 16 lbs |
| Material | Polymer, Steel |
| Manufacturer Warranty | Limited Lifetime |
| Color/Finish | Red |
| Weight | 1.04 LB |
| EAN or UPC | 45242801169 |

