- Red, Black
description
- The MILWAUKEE® PACKOUT™ Long Handle Tool Rack provides the most secure mounting .when paired with PACKOUT™ Wall Plates. The Milwaukee PACKOUT™ Long Handle Tool Rack features Quick Access Tool Clamps, which enable users to maximize efficiency in the shop. Connectivity with all PACKOUT™ solutions enables you to fully customize your shop. This Long Handle Tool Rack is optimized to store outdoor power equipment and other long-handled items. The PACKOUT™ Long Handle Tool Rack features anti-slip rubber grips to allow users to store a wide variety of products securely. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Most Secure Mounting
- Quick Access Tool Clamps
- Anti-Slip Rubber Grips
- Stores: Outdoor Power Equipment, Quik-Lok™ Tools, and More
- Modular Connectivity with ALL PACKOUT™ Components
- L 7" x W 9.4" x H 14"
- 50lbs Weight Capacity
- Includes (1) PACKOUT™ Long Handle Tool Rack
- Limited Lifetime Warranty
| Color/Finish | Red, Black |
| Size | Long |
| Material | Polymer, Steel |
| Weight Capacity | 50 lbs |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 2.62 LB |
| EAN or UPC | 45242618101 |

