- Black
- Plastic Material
description
- The MILWAUKEE® PACKOUT™ Chug Lid features a raised spout for smooth drinking. When paired with a PACKOUT™ Bottle, the lid is leakproof when closed and prevents spilling in transport. The large handle allows for comfortable carrying, even with gloved hands. The dishwasher-safe PACKOUT™ Chug Lid disassembles quickly for easy cleaning. The PACKOUT™ Chug Lid is designed for use with PACKOUT™ Bottles. Milwaukee® PACKOUT™ is the industry’s most versatile and durable modular storage system.
features
- Smooth Drinking Raised Spout
- Leakproof Chug Lid
- Large Handle for Comfortable Carrying
- Easy Cleaning, Quick Disassembly
- Dishwasher Safe
- Designed for use with PACKOUT Bottles
- For use with PACKOUT
- Most Versatile, Durable Modular Storage System
- Limited Lifetime Warranty
| Material | Plastic |
| Handle | Yes |
| Type | Chug Lid |
| Color | Black |
| Warranty | Limited Lifetime Warranty |
| Height | 3.4 in |
| Dishwasher Safe | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 45242603084 |

