- 48 oz Capacity
- Travel Mug Bottle Type
- Black
description
- The MILWAUKEE® PACKOUT™ 48oz Bottle with Chug Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. Each bottle comes with a leakproof chug lid to prevent spills while transporting PACKOUT, and dishwasher safe for easy cleaning. The impact-resistant body is built and engineered to withstand the harshest jobsite environments. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- PACKOUT™ Connectivity Twist to Lock
- Impact Resistant Body
- Leakproof Chug Lid
- Dishwasher Safe
- BPA Free
- 48oz Capacity
- Modular Connectivity with ALL PACKOUT Components
- Most Versatile, Durable Modular Storage System
- Limited Lifetime Warranty
| Color | Black |
| Lid Type | Chug Lid |
| Insulated | No |
| Warranty | Limited Lifetime Warranty |
| Height | 13.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 45242235360 |

