- Black
- Plastic Material
description
- The MILWAUKEE® PACKOUT™ Sip Lid is leakproof and disassembles quickly for easy cleaning in the dishwasher. When paired with a PACKOUT™ Bottle or Mug, our leakproof PACKOUT™ Sip Lid provides all-day hot and cold retention. Ergonomic grips allow for a smooth open and close, even with gloved hands. The PACKOUT™ Sip Lid is designed for use with PACKOUT™ Insulated Bottles and Mugs. MILWAUKEE® PACKOUT™ is the industry’s most versatile and durable modular storage system.
features
- Leakproof Sip Lid
- Easy Cleaning, Quick Disassembly
- All-Day Hot & Cold Retention
- Smooth Open & Close
- Dishwasher Safe
- Designed for use with PACKOUT™ Insulated Bottles & Mugs
- For use with PACKOUT™
- Most Versatile, Durable Modular Storage System
- Limited Lifetime Warranty
| Width | 3.1 in |
| Warranty | Limited Lifetime Warranty |
| Color | Black |
| Material | Plastic |
| Depth | 3.1 in |
| Height | 2.61 in |
| Weight | 0.2 LB |
| EAN or UPC | 45242830220 |

